Shop All Deck Screws
Strong-Point
Deck Screw, #6 x 1-5/8 in, Steel
Mfr # T1QZ
Zoro # G504037721
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # T1QZ
- Zoro # G504037721
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.035-0.090 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 6-20 x 1.62 in.
- Box of 5 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.060.0012)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.050.0035)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAMSR)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48410)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (51186)
- FASTENMASTER FastenMaster FMHLGM006-50 6 in. Headlok Screw; 50 Pack (129265)
- SABERDRIVE Deck Screw, #8 x 2 in, 316 Stainless Steel, Trim Head, 173 PK (55533)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD34T10275)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 48 PK (55004)
- NUVO IRON Deck Screw, 9.65 in, Steel, 3000 PK (8212BRP)
- Strong-Point Deck Screws