Shop All Machine Screws
Strong-Point
#10-16 x 3/4 in Unslotted Hex Machine Screw, Plain Steel
Mfr # 4HA1012
Zoro # G603898711
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Drive Unslotted
- Material Steel
- Finish Plain
- Dimensional Standards SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 4HA1012
- Zoro # G603898711
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-16 |
Fastener Length | 3/4 in |
Dimensional Standards | SAE J78 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Unslotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Bonded washer creates leak proof seal.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.176 in.
- Family - Stainless Steel Screws.
- Passivated and Waxed.
- 0.5 in. O.D. Bonded Washer.
- Point - 3.
- Size - 10-16 x 0.75 in.
- Box of 4 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0160)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (410806U)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1PXN4)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534342G1)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (1424MPP)
- Strong-Point Machine Screws