Shop All Cabinet Workbenches
Strong Hold
Workstation, Upper Compartment, 82" H
Mfr # 62.6-WB/PB-364
Zoro # G0870421
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,850.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 0
- Width 72 in
- Depth 36 in
- Height 82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 62.6-WB/PB-364
- Zoro # G0870421
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 82 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 0 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Top Thickness | 12 ga |
Includes | Upper Compartment |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Width 72 in, Depth 36 in, Height 82 in, Cabinet Door Type Standard, Color Gray, Includes Upper Compartment, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelf, 2000 lbs, 24" x 48" (SC24486PYFP)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- Strong Hold Cabinet Workbenches