Shop All Cabinet Workbenches
Strong Hold
Workstation, Upper Compartment, 74" H
Mfr # 45-UC-301-FL
Zoro # G0876274
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,295.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 0
- Width 74 in
- Depth 30 in
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 45-UC-301-FL
- Zoro # G0876274
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 74 in |
Depth | 30 in |
Height | 74 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 0 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Includes | Upper Compartment |
Top Thickness | 12 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Width 74 in, Depth 30 in, Height 74 in, Cabinet Door Type Standard, Color Gray, Includes Upper Compartment, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- HARDWARE RESOURCES 29" Wide Polished Chrome Wire Shoe Fence for Shelving (SF29-ORB)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- AFFINITY TOOL WORKS Sjobergs Scandi Plus 1425 Workbench, Trestle, Cabinet, 65"W x 30"D (SJO-66737K)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- Strong Hold Cabinet Workbenches