Shop All Cabinet Workbenches
Strong Hold
Workstation, Upper Compartment, 62" H
Mfr # 65-UC-301-28B
Zoro # G0870193
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,042.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 0
- Width 72 in
- Depth 30 in
- Height 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 65-UC-301-28B
- Zoro # G0870193
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 62 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 0 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Includes | Upper Compartment |
Top Thickness | 12 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Width 72 in, Depth 30 in, Height 62 in, Cabinet Door Type Standard, Color Gray, Includes Upper Compartment, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desiccant Cartridge, Cardboard/Steel (40450W)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- ZORO SELECT Drum Liner, Round Head, 53inH, 4 mil, PK100 (35KT78)
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- Strong Hold Cabinet Workbenches