Shop All Cabinet Workbenches
Strong Hold
Workstation, Pegboard, 1-3/4" Maple Top
Mfr # 53-1-UC-301-4DB-MT-FL-SG
Zoro # G0870184
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,937.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- No. of Drawers 4
- Width 60 in
- Depth 29 in
- Height 89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 53-1-UC-301-4DB-MT-FL-SG
- Zoro # G0870184
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 60 in |
Depth | 29 in |
Height | 89 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Butcher Block |
No. of Drawers | 4 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Number of Drawers per Cabinet | 4 |
Top Thickness | 1 3/4 in |
Includes | Pegboard |
Description
Cabinet Workbench, Workbench/Table Surface Material Butcher Block, No. of Drawers 4, Width 60 in, Depth 29 in, Height 89 in, Cabinet Door Type Standard, Color Gray, Includes Pegboard, Top Thickness 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- Strong Hold Cabinet Workbenches