Shop All Cabinet Workbenches
Strong Hold
Workstation, Paddle Handle, 6Drawers, 34" H
Mfr # 62.4-WB-360-6DB-1D-MT-WL
Zoro # G0874935
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,939.00
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- No. of Drawers 6
- Width 72 in
- Depth 36 in
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 62.4-WB-360-6DB-1D-MT-WL
- Zoro # G0874935
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Butcher Block |
No. of Drawers | 6 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Top Thickness | 1 3/4 in |
Includes | Paddle Handle |
Number of Drawers per Cabinet | 6 |
Description
Cabinet Workbench, Workbench/Table Surface Material Butcher Block, No. of Drawers 6, Width 72 in, Depth 36 in, Height 34 in, Cabinet Door Type Standard, Color Gray, Includes Paddle Handle, Top Thickness 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- KNAPE & VOGT Bracket Screw, Steel, 500 lb. (CD-0047-CH)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- Strong Hold Cabinet Workbenches