Shop All Cabinet Workbenches
Strong Hold
Workstation, 96" W, 2UpperStorgeComparmnts
Mfr # 85-UC-301
Zoro # G0869329
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,521.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 0
- Width 96 in
- Depth 30 in
- Height 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 85-UC-301
- Zoro # G0869329
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 62 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 0 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Top Thickness | 12 ga |
Includes | Large Lower Compartment with (1) Adjustable Shelf, (2) Upper Storage Comparments, 3 Point Lock |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Width 96 in, Depth 30 in, Height 62 in, Cabinet Door Type Standard, Color Gray, Includes Large Lower Compartment with (1) Adjustable Shelf, (2) Upper Storage Comparments, 3 Point Lock, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Tear-Down Table (3994)
- ZORO SELECT Mobile Shop Desk, 23" W x 51" H x 20" D (453J52)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- Strong Hold Cabinet Workbenches