Shop All Cabinet Workbenches
Strong Hold
Workstation, 3 LargeSlideOutDrawers, 89" H
Mfr # 53-1UC-300-3DB-MT-FL-SG
Zoro # G0875242
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,901.00
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- No. of Drawers 3
- Width 60 in
- Depth 30 in
- Height 89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 53-1UC-300-3DB-MT-FL-SG
- Zoro # G0875242
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 89 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Butcher Block |
No. of Drawers | 3 |
Color | Gray |
Item | Cabinet Workbench |
Number of Drawers per Cabinet | 13 |
Top Thickness | 1 3/4 in |
Description
Cabinet Workbench, Workbench/Table Surface Material Butcher Block, No. of Drawers 3, Width 60 in, Depth 30 in, Height 89 in, Color Gray, Top Thickness 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- Strong Hold Cabinet Workbenches