Shop All Cabinet Workbenches
Strong Hold
Workbenches, Steel, 96" W, 31" Height
Mfr # 83-WB-303-1DB
Zoro # G2131556
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,558.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Counter-Height Workbench
- Number of Doors 3
- Color Gray
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 83-WB-303-1DB
- Zoro # G2131556
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 31" |
Drawer Depth | 26" |
Drawer Height | 6 in |
Overall Depth | 30 in |
Overall Height | 34 in |
Overall Width | 96 in |
Overall WxD | 96 in x 30 in |
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 3, Number of Drawers 1, Number of Shelves 3, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 4,800 lb, Overall Width 96 in, Top Metal Material Gauge 7 ga, Included Components Drawers, Lower Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Drawer Height 6 in, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity 400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Green (IU18480144)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB802/804/806)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- Strong Hold Cabinet Workbenches