Shop All Cabinet Workbenches
Strong Hold
Workbenches, Steel, 84" W, 31" Height
Mfr # 73-WB-303-1DB
Zoro # G2131565
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,326.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Counter-Height Workbench
- Number of Doors 3
- Width 84"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 73-WB-303-1DB
- Zoro # G2131565
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 84" |
Depth | 30" |
Height | 31" |
Drawer Depth | 26" |
Drawer Height | 6 in |
Overall Width | 84 in |
Overall Height | 34 in |
Overall Depth | 30 in |
Overall WxD | 84 in x 30 in |
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 3, Number of Drawers 1, Number of Shelves 1, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 4,800 lb, Overall Width 84 in, Top Metal Material Gauge 7 ga, Included Components Drawers, Lower Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Drawer Height 6 in, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity 400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- TENNSCO Decking, Particle Board, 60 in W, 24 in D, natural, Unfinished Finish (PB-6024-3)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- Strong Hold Cabinet Workbenches