Shop All Workbench Tops
Strong Hold
Workbench, Steel, 46" W, 30" D
Mfr # T4830S/SG
Zoro # G3432497
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Top Thickness 7 ga
- Workbench/Table Surface Material Steel
- Depth 30 in
- Workbench/Work Table Type Freestanding
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T4830S/SG
- Zoro # G3432497
- Country of Origin United States
- Category Workbench Tops
Dimensions
Depth | 30 in |
Width | 46 in |
Height | 46 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Height | 46 in |
Overall Height Range | 46 in |
Overall WxD | 46 in x 30 in |
Overall Fixed Height | 46 in |
Overall Depth | 30 in |
Work Surface Width | 46 in |
Overall Width | 46 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Back Stop, Side Stops, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 46 in, Overall Load Capacity 5,500 lb, Overall Width 46 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Beige (30224STONE)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- WISCONSIN BENCH Global Industrial„¢ Workbench Top, ESD Safety Edge, 48"W x 30"D x 1-1/4" Thick (3353048)
- BETA 2m Long Worktop for Workbench - Orange (055000106)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- Strong Hold Workbench Components