Shop All Cabinet Workbenches
Strong Hold
Workbench, Hidden Drawer Storage, 72" W
Mfr # 62.4-DS-363-4DB
Zoro # G0872969
product price: $4,712.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,712.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 4
- Depth 36 in
- Height 34 in
- Cabinet Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 62.4-DS-363-4DB
- Zoro # G0872969
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 4 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Top Thickness | 12 ga |
Number of Drawers per Cabinet | 4 |
Includes | (4) Hidden Drawer Storage, (3) Adjustable Shelves, 3 Point Lock |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 4, Width 72 in, Depth 36 in, Height 34 in, Cabinet Door Type Standard, Color Gray, Includes (4) Hidden Drawer Storage, (3) Adjustable Shelves, 3 Point Lock, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- DURHAM MFG Drawer Cabinet, 15-3/4" x 20" x 15" (303-95-D952)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 2 1/8 in H, 11 5/8 in L, Gray (QED401GY)
- STRONG HOLD Work Bench Storage with 2 Compartments, Steel, 84" W, 34" Height (75-UC-301)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- TENNSCO Work Center, 2 Door (MB-2530-C)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- LITTLE GIANT Bench Cabnet, Maple Top, 2 Doors (MJ3-LL-2D-2448)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- Strong Hold Cabinet Workbenches