Shop All Cabinet Workbenches
Strong Hold
Workbench, Clearview BiFold Doors, 1Drawer
Mfr # 63.1-WB-BFLD-301-1DB-SG
Zoro # G0872409
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,719.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 1
- Width 72 in
- Depth 30 in
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 63.1-WB-BFLD-301-1DB-SG
- Zoro # G0872409
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 46 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 1 |
Cabinet Door Type | Clearview |
Color | Gray |
Item | Cabinet Workbench |
Top Thickness | 12 ga |
Number of Drawers per Cabinet | 1 |
Includes | Adjustable Shelf, 3 Point Lock |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 1, Width 72 in, Depth 30 in, Height 46 in, Cabinet Door Type Clearview, Color Gray, Includes Adjustable Shelf, 3 Point Lock, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- KRUEGER Leak Gauge, Tank, 55", 2"NPT (K-2-55)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-09)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- Strong Hold Cabinet Workbenches