Shop All Cabinet Workbenches
Strong Hold
Workbench, 6 HalfWidthDrawers, 2AdjShelves
Mfr # 63-242-6/5DB
Zoro # G0875863
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,697.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 6
- Width 73 in
- Depth 25 in
- Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 63-242-6/5DB
- Zoro # G0875863
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 73 in |
Depth | 25 in |
Height | 41 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 6 |
Workbench/Table Frame Material | Steel |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Includes | (6) Half-Width Drawers on Left Side, (2) Adjustable Shelves, Locking Compartment on Right Side, 3 Point Lock |
Number of Drawers per Cabinet | 6 |
Top Thickness | 7 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 6, Width 73 in, Depth 25 in, Height 41 in, Workbench/Table Frame Material Steel, Cabinet Door Type Standard, Color Gray, Includes (6) Half-Width Drawers on Left Side, (2) Adjustable Shelves, Locking Compartment on Right Side, 3 Point Lock, Top Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- 80/20 Rubber Bumper, 15 Series (2849)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black (I 2031)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-TH-FL-95)
- Strong Hold Cabinet Workbenches