Shop All Work Tables
Strong Hold
Work Table, Maple Top, 4 Drawers
Mfr # T9633-4DB-MT
Zoro # G3432530
product price: $3,776.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,776.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 33 in
- Height 34 in
- Load Capacity 11,250 lb
- Workbench/Table Surface Material Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T9633-4DB-MT
- Zoro # G3432530
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 33 in |
Height | 34 in |
Overall Height | 34 in |
Overall Width | 96 in |
Overall Depth | 33 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Overall WxD | 96 in x 33 in |
Overall Height Range | 34 in |
Work Surface Depth | 33 in |
Work Surface Width | 96 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Maple, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 4, Included Components Lower Shelf, Drawers, Number of Shelves 1, Overall Depth 33 in, Overall Fixed Height 34 in, Overall Load Capacity 11,250 lb, Overall Width 96 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 48x30, Radius (4KYY5)
- DURHAM MFG Small Compartment box, 24 opening, for small part storage (202-95)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Blue (K-QUS255BL-1)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 36"x18" (SVTR-1836)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244836-2K195)
- Strong Hold Work Tables