Shop All Work Tables
Strong Hold
Work Table, 8 Key Locking Drawers/Light
Mfr # T9636-8DB-KL-CA-FL
Zoro # G7608145
product price: $7,073.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,073.00
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 36 in
- Height 34 in
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T9636-8DB-KL-CA-FL
- Zoro # G7608145
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 36 in |
Height | 34 in |
Drawer Depth | 19 7/8 in |
Drawer Height | 3 5/8 in and 7 1/2 in |
Drawer Width | 25 1/16 in |
Details
Item | Work Table |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Method of Construction | Welded |
Work Table Item | Fixed Height Work Table |
Includes | High Work Surface, (8) Key Locking Drawers, Light, Casters, Push Handle |
No. of Shelves | 1 |
No. of Drawers | 8 |
Color | Dark Gray |
Finish | Water based Enamel |
Number of Drawers per Cabinet | 8 |
Description
Fixed Height Work Table, Workbench/Table Surface Material Steel, Depth 36 in, Width 96 in, Height 34 in, Color Dark Gray, Workbench/Table Leg Type Straight, Top Thickness 7 ga, Workbench/Table Frame Material Steel, Includes High Work Surface, (8) Key Locking Drawers, Light, Casters, Push Handle, Workbench/Table Assembly Assembled, Finish Water Based Enamel, Drawer Depth 19 7/8 in, Drawer Height 3 5/8 in and 7 1/2 in, Drawer Width 25 1/16 in, Workbench/Work Table Type Freestanding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Yellow Tote with Lid 33" H (1525-YE)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- KENNEDY Drawer Slide (80887)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WT2448-LL)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 24"Wx24"D (VTTR5-2424)
- AERO MANUFACTURING Premium Table, 72"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3072)
- Strong Hold Work Tables