Shop All Work Tables
Strong Hold
Work Table, 8 Key Locking Drawers
Mfr # T7236-8DB-KL
Zoro # G3432549
product price: $5,941.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,941.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 34 in
- Load Capacity 16,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T7236-8DB-KL
- Zoro # G3432549
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Overall Height | 34 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Overall WxD | 72 in x 36 in |
Overall Height Range | 34 in |
Work Surface Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Work Surface Width | 72 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 8, Included Components Lower Shelf, Drawers, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 16,000 lb, Overall Width 72 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREENBLANK)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- LITTLE GIANT Recving Station, Stationry, Pwder Coat, Gr (RS-2436-LL)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- Strong Hold Work Tables