Shop All Cabinet Workbenches
Strong Hold
Work Bench with Maple Top, Butcher Block, 48" W, 37" Height
Mfr # 43-361-MT
Zoro # G2131538
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,843.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Color Gray
- Depth 36"
- Height 37"
- Top Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 43-361-MT
- Zoro # G2131538
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | 37" |
Overall Depth | 36 in |
Overall Width | 48 in |
Overall Height | 37 in |
Overall WxD | 48 in x 36 in |
Description
Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 36 in, Overall Height 37 in, Overall Load Capacity 4,800 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-P20-SCD)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Red/Black (U1282-6MR)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (QUS224RD)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Clear (QSB814CL)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- AFFINITY TOOL WORKS Sjobergs Scandi Plus 1425 Workbench, Trestle, Cabinet, 65"W x 30"D (SJO-66737K)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- Strong Hold Cabinet Workbenches