Shop All Cabinet Workbenches
Strong Hold
Work Bench with Maple Top, Butcher Block, 108" W, 37" Height
Mfr # 93-361-MT
Zoro # G2131486
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,554.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Work Benches
- Number of Doors 4
- Width 108"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 93-361-MT
- Zoro # G2131486
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 108" |
Depth | 36" |
Height | 37" |
Overall Depth | 36 in |
Overall Width | 108 in |
Overall Height | 37 in |
Overall WxD | 108 in x 36 in |
Description
Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 4, Number of Drawers 0, Number of Shelves 1, Overall Depth 36 in, Overall Height 37 in, Overall Load Capacity 4,800 lb, Overall Width 108 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (PB1816-11 Red)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- Strong Hold Cabinet Workbenches