Shop All Cabinet Workbenches
Strong Hold
Work Bench Storage with 2 Compartments, Steel, 72" W, 34" Height
Mfr # 65-UC-301
Zoro # G2131459
product price: $3,617.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,617.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Workbench Storage
- Number of Doors 6
- Color Gray
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 65-UC-301
- Zoro # G2131459
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 34" |
Overall Height | 62 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 6, Number of Drawers 0, Number of Shelves 1, Overall Depth 30 in, Overall Height 62 in, Overall Load Capacity 4,800 lb, Overall Width 72 in, Top Metal Material Gauge 12 ga, Included Components Lower Shelf, Storage Bins, Upper Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Ivory (SSB485IV)
- 80/20 Rubber Bumper, 10 Series (2850)
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5E-6)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- Strong Hold Cabinet Workbenches