Shop All Work Tables
Strong Hold
Work Around Shop Table, 72" W
Mfr # T729-36-56-RS-SG
Zoro # G0874122
product price: $2,798.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,798.00
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 9 in
- Height 50 in
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T729-36-56-RS-SG
- Zoro # G0874122
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 9 in |
Height | 50 in |
Details
Item | Workbench with Riser |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Top Thickness | 7 ga |
Workbench/Workstation Item | Workbench with Riser |
Color | Dark Gray |
Includes | 34 in High Work Surface, Side Guard on Left Side, Riser Shelf on Back, |
Description
Workbench with Riser, Workbench/Work Table Type Freestanding, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 9 in, Height 50 in, Workbench/Table Leg Type Straight, Top Thickness 7 ga, Color Dark Gray, Includes 34 in High Work Surface, Side Guard on Left Side, Riser Shelf on Back,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- KENNEDY Intermediate Riser, Brown (2600B)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 72"Wx24"D (SVTOB-7224)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST1-3660-36)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- JPW INDUSTRIES Tools Dslt-770 Scissor Lift Table 770 Lb. C (140778)
- Strong Hold Work Tables