Shop All Industrial Storage Cabinets
Strong Hold
Wardrobe Storage Cabinet, 72 in W, 78 in H
Mfr # 66-W-245-SS
Zoro # G7657294
product price: $10,006.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,006.99
Free 30-Day Returns
Key Features
- Color Silver
- Width 72 in
- Height 78 in
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-W-245-SS
- Zoro # G7657294
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 72 in |
Overall Width | 72 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Width of Cabinet | 72 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 78" |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Cabinet Width | 72" |
Details
Color | Silver |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Includes | (1) Adjustable Wardrobe Shelf with Hanger Rod, (4) Adjustable Shelves |
Lock Type | Padlock Hasp |
Cabinet Locking Mechanism | Padlock Hasp |
Cabinet Color | Silver |
Cabinet Door Type | Standard |
Cabinet Handle Style | Swing |
Description
Wardrobe Cabinet, Cabinet Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 45" D, 2" NPT (H-2-45)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bracket (Single Pack) (N 6836)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver (ALEGR364818SR)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- Strong Hold Industrial Storage Cabinets