Shop All Industrial Storage Cabinets
Strong Hold
Wardrobe Storage Cabinet, 60 in W, 78 in H
Mfr # 56-W-245-SS
Zoro # G7657048
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,842.99
Free 30-Day Returns
Key Features
- Color Silver
- Width 60 in
- Height 78 in
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 56-W-245-SS
- Zoro # G7657048
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Height of Cabinet | 78 in |
Overall Cabinet Width | 60" |
Overall Cabinet Height | 78" |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Overall Cabinet Depth | 24" |
Details
Color | Silver |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Includes | (1) Adjustable Wardrobe Shelf with Hanger Rod, (4) Adjustable Shelves |
Lock Type | Padlock Hasp |
Cabinet Door Type | Standard |
Cabinet Handle Style | Swing |
Cabinet Color | Silver |
Cabinet Locking Mechanism | Padlock Hasp |
Description
Wardrobe Cabinet, Cabinet Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Black (30270BLACK)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-57HWT)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 36"W x 24"D x 78"H (36-244-AT)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6178-4CL)
- Strong Hold Industrial Storage Cabinets