Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 98 in W, 24 in D, 78 in H, (2) Tier, (4) Wide, Dark Gray
Mfr # 86-24-2TPL-16DB
Zoro # G2163561
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$8,798.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (4) Wide
- Overall Width 98 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 86-24-2TPL-16DB
- Zoro # G2163561
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 98 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 21 1/2 in |
Opening Depth | 21 1/2 in |
Opening Height | 32 3/4 in |
Overall WxD | 98 in x 24 in |
Overall WxDxH | 98 in x 24 in x 72 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 4, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 72 in, Overall Width 98 in, Door Locking Points 3, Handle Type Swing, Includes (16) Drawers, Locker Finish Baked Enamel, Locker Material Steel, Opening Depth 21 1/2 in, Opening Height 32 3/4 in, Opening Width 21 1/2 in, Panel Material Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- DUNNAGE-RACK Solid Top Shelf 96"W x 36"D (ST9636)
- LYON Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5062)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Dark Gray (URB3288-2ASB-HG)
- GLOBAL INDUSTRIAL 2-Tier 2 Door Locker, 12W x 18D x 36H, Tan, Assembled (652148TN)
- TENNSCO Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Sand (STS-181860-ASD)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3226-1PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Black (U3282-3ME)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1818-1PT)
- Strong Hold Wardrobe Lockers