Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 98 in W, 18 in D, 78 in H, (2) Tier, (4) Wide, Dark Gray
Mfr # 86-18-2TSL
Zoro # G3432917
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,205.00
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (4) Wide
- Overall Width 98 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 86-18-2TSL
- Zoro # G3432917
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 98 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 10 in |
Opening Depth | 18 in |
Opening Height | 32 in |
Overall WxD | 98 in x 18 in |
Overall WxDxH | 98 in x 18 in x 78 in |
Opening WxH | 10 in x 32 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 4, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 98 in, Handle Type Swing, Locker Finish Enamel, Locker Material Steel, Number of Lockers 8, Opening Depth 18 in, Opening Height 32 in, Opening Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Clear View Locker, 12W x 15D x 36H, Tan, Unassembled (B2311320)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Clear View Locker, 12W x 18D x 36H, Tan, Unassembled (B2311319)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (52368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Putty (25062)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (9) Openings, Gray (63362GY-U)
- Strong Hold Wardrobe Lockers