Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 74 in W, 24 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray
Mfr # 66-24-2TPL
Zoro # G9871854
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,022.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 74 in
- Overall Depth 24 in
- Overall Height 78 in
- Opening Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 66-24-2TPL
- Zoro # G9871854
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 74 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Opening Width | 21 1/2 in |
Opening Depth | 21 1/2 in |
Opening Height | 32 3/4 in |
Overall WxDxH | 74 in x 24 in x 78 in |
Opening WxH | 21 1/2 in x 32 3/4 in |
Overall WxD | 74 in x 24 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 74 in, Handle Type Swing, Includes Adjustable Half Width Shelves, Locker Finish Enamel, Locker Material Steel, Number of Lockers 6, Opening Depth 21 1/2 in, Opening Height 32 3/4 in, Opening Width 21 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Blue (SSB443BL)
- AKRO-MILS Gray Steel Mobile Kit, 5 1/2 in H (30424)
- WAY BASICS Way Basics Stackable Cube With Door, White (C-DCUBE-WE)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1A-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1HG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx15Dx36H, Gray, Assembled (652177GY)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- Strong Hold Wardrobe Lockers