Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 62 in W, 18 in D, 68 in H, (3) Tier, (3) Wide, Dark Gray
Mfr # 55-18-3TMT
Zoro # G3432847
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,197.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Tier, (3) Wide
- Overall Width 62 in
- Overall Depth 18 in
- Overall Height 68 in
- Opening Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 55-18-3TMT
- Zoro # G3432847
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 62 in |
Overall Depth | 18 in |
Overall Height | 68 in |
Opening Width | 18 in |
Opening Depth | 18 in |
Opening Height | 18 in |
Overall WxDxH | 62 in x 18 in x 68 in |
Overall WxD | 62 in x 18 in |
Opening WxH | 18 in x 18 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 68 in, Overall Width 62 in, Handle Type Swing, Locker Finish Enamel, Locker Material Steel, Number of Lockers 9, Opening Depth 18 in, Opening Height 18 in, Opening Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cross - Black (9260)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray (019-95)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Green (QUS248GN)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Clear View Locker, 12W x 12D x 12H, Tan, Unassembled (B2311330)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty (PP52223ISU)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121572-CSD)
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- Strong Hold Wardrobe Lockers