Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 54 1/2 in W, 34 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray
Mfr # 4.76-34-V-2TPL
Zoro # G3432871
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,629.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 54 in
- Overall Depth 34 in
- Overall Height 78 in
- Opening Width 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 4.76-34-V-2TPL
- Zoro # G3432871
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 54 in |
Overall Depth | 34 in |
Overall Height | 78 in |
Opening Width | 15 3/8 in |
Opening Depth | 34 in |
Opening Height | 33 3/4 in |
Overall WxD | 54 in x 34 in |
Overall WxDxH | 54 in x 34 in x 78 in |
Opening WxH | 15 3/8 in x 33 3/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 34 in, Overall Height 78 in, Overall Width 54 in, Handle Type Swing, Locker Finish Enamel, Locker Material Steel, Number of Lockers 6, Opening Depth 34 in, Opening Height 33 3/4 in, Opening Width 15 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- 80/20 Roll In T-Nut Sa M6 (13092)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36 6 Door, Unassembled, Gray (652049GY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3228-3A-PT)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-CMG)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (652141GY)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- Strong Hold Wardrobe Lockers