Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 50 in W, 18 in D, 78 in H, (2) Tier, (2) Wide, Dark Gray
Mfr # 46-18-2TSL
Zoro # G3432935
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,429.00
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (2) Wide
- Overall Width 50 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 46-18-2TSL
- Zoro # G3432935
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 50 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 10 in |
Opening Depth | 18 in |
Opening Height | 32 in |
Overall WxDxH | 50 in x 18 in x 78 in |
Opening WxH | 10 in x 32 in |
Overall WxD | 50 in x 18 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 2, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 50 in, Handle Type Swing, Locker Finish Enamel, Locker Material Steel, Number of Lockers 4, Opening Depth 18 in, Opening Height 32 in, Opening Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 S/S Econ T-Nut 5/16-18 Thread, 15 S (3678)
- HILLMAN Hillman Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White (230009)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- HILLMAN 18" Wht Bev Float Shelf (515604)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1A)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Light Gray/Black (U3282-1A-MP)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door Ready To Assemble, Gray (652040GY)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242172-AMG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1A-MB)
- Strong Hold Wardrobe Lockers