Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 38 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray
Mfr # 36-18-1TSL
Zoro # G9861826
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,042.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 38 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 36-18-1TSL
- Zoro # G9861826
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 38 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 10 in |
Opening Depth | 18 in |
Opening Height | 66 3/4 in |
Opening WxH | 10 in x 66 3/4 in |
Overall WxD | 38 in x 18 in |
Overall WxDxH | 38 in x 18 in x 78 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 38 in, Handle Type Swing, Includes Hanging Rod Yes, Locker Finish Enamel, Locker Material Steel, Number of Lockers 3, Opening Depth 18 in, Opening Height 66 3/4 in, Opening Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS220CO)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36 6 Door, Unassembled, Gray (652049GY)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1228-2A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- LYON Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5062)
- TENNSCO Double Tier Locker, Triple Stack, 36" W, 72" H, Medium Gray (DTS121836CMG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- Strong Hold Wardrobe Lockers