Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 26 in W, 24 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray
Mfr # 26-24-2TPL-4DB
Zoro # G2163598
product price: $3,046.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,046.00
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 26 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 26-24-2TPL-4DB
- Zoro # G2163598
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 26 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 21 1/2 in |
Opening Depth | 21 1/2 in |
Opening Height | 32 3/4 in |
Overall WxDxH | 26 in x 24 in x 72 in |
Overall WxD | 26 in x 24 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 72 in, Overall Width 26 in, Door Locking Points 3, Handle Type Swing, Includes (4) Drawers, Locker Finish Baked Enamel, Locker Material Steel, Opening Depth 21 1/2 in, Opening Height 32 3/4 in, Opening Width 21 1/2 in, Panel Material Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Handheld Air Mixer, Size 5 to 10 Gallon (32V130)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H (RMRT310000)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60 3 Door, RTA, Blue (254114BL)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Medium Gray (TTS-121824-AMG)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36 6 Door, Unassembled, Gray (254128GY)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (27368CHE)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- Strong Hold Wardrobe Lockers