Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 18 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # 1.65.6-184
Zoro # G2163546
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 1.65.6-184
- Zoro # G2163546
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 14 in |
Opening Depth | 15 1/2 in |
Opening Height | 60 in |
Overall WxDxH | 18 in x 18 in x 72 in |
Overall WxD | 18 in x 18 in |
Opening WxH | 14 in x 60 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 18 in, Door Locking Points 3, Handle Type Swing, Includes (4) Adjustable Shelves, Locker Finish Enamel, Locker Material Steel, Opening Depth 15 1/2 in, Opening Height 60 in, Opening Width 14 in, Panel Material Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGGY Pegboard Accessory Hook ONLY Organizer Storage for Tape, Ribbon, Crafts, Hobby, 12” kit 10PK (2022010102)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37678GREY)
- AKRO-MILS Plastic Divider, Black (40290)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Sand (TTS-121824-CSD)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1818-1PT)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 6 Door Unassembled, Gray (652047GY)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Medium Gray (TTS-121824-AMG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- Strong Hold Wardrobe Lockers