Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 14 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # 16-18-1TSL
Zoro # G9861835
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 14 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 16-18-1TSL
- Zoro # G9861835
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 14 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 10 in |
Opening Depth | 18 in |
Opening Height | 66 3/4 in |
Overall WxDxH | 14 in x 18 in x 78 in |
Opening WxH | 10 in x 66 3/4 in |
Overall WxD | 14 in x 18 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 14 in, Door Locking Points 3, Handle Type Swing, Includes Hanging Rod Yes, Locker Finish Enamel, Locker Material Steel, Opening Depth 18 in, Opening Height 66 3/4 in, Opening Width 10 in, Panel Material Thickness 12 ga, Shelf Adjustability (1) Fixed; (4) Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- LYON Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dove Gray (DD52423I)
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252I)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx12"D, 12 Door, Gray, Unassembled (74352GY-U)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (U1228-3A-PT)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Single Tier, 3-Wide, 12x12x72, Unassembled, Gray (493144GY)
- Strong Hold Wardrobe Lockers