Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 122 in W, 24 in D, 78 in H, (2) Tier, (5) Wide, Dark Gray
Mfr # 106-24-2TPL-20DB
Zoro # G2163555
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,078.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (5) Wide
- Overall Width 122 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 106-24-2TPL-20DB
- Zoro # G2163555
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 122 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 21 1/2 in |
Opening Depth | 21 1/2 in |
Opening Height | 32 3/4 in |
Overall WxDxH | 122 in x 24 in x 72 in |
Overall WxD | 122 in x 24 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 5, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 72 in, Overall Width 122 in, Door Locking Points 3, Handle Type Swing, Includes (20) Drawers, Locker Finish Baked Enamel, Locker Material Steel, Opening Depth 21 1/2 in, Opening Height 32 3/4 in, Opening Width 21 1/2 in, Panel Material Thickness 12 ga, Shelf Adjustability (10) Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- LIDO Shelf/Hang Rod Brackt Ss (LB-14-8150A)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Blue (QUS255BL)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door, Unassembled, Gray (652070GY)
- GLOBAL INDUSTRIAL 2-Tier 2 Door Locker, 12W x 18D x 36H, Tan, Assembled (652148TN)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36, 6 Door, Unassembled, Blue (652079BL)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HG)
- Strong Hold Wardrobe Lockers