Shop All Wardrobe Lockers
Strong Hold
Wardrobe Locker, 122 in W, 18 in D, 78 in H, (2) Tier, (5) Wide, Dark Gray
Mfr # 106-18-2TSL
Zoro # G3432908
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,679.00
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (5) Wide
- Overall Width 122 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 106-18-2TSL
- Zoro # G3432908
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 122 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 10 in |
Opening Depth | 18 in |
Opening Height | 32 in |
Overall WxD | 122 in x 18 in |
Opening WxH | 10 in x 32 in |
Overall WxDxH | 122 in x 18 in x 78 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 5, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 122 in, Handle Type Swing, Locker Finish Enamel, Locker Material Steel, Number of Lockers 10, Opening Depth 18 in, Opening Height 32 in, Opening Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (SW241507F101000)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4845020010000)
- AKRO-MILS Plastic Divider, Black, 21 in L, 1/2 in W, 8 13/16 in H, 6 PK (40287)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1588-2HG)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 3 Door, Unassembled, Gray (652061GY)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (32368CHE)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- Strong Hold Wardrobe Lockers