Shop All Mobile Cabinets
Strong Hold
Ventilated Door Storage Cabinet, 60 in W, 68 in H, 24 in D, Dark Gray
Mfr # 55-VB-243-CA
Zoro # G3433635
product price: $3,419.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,419.99
Free 30-Day Returns
Key Features
- Width of Cabinet 60 in
- Depth of Cabinet 24 in
- Height of Cabinet 68 in
- Number of Shelves 3
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 55-VB-243-CA
- Zoro # G3433635
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 68 in |
Overall Cabinet Width | 60" |
Overall Cabinet Height | 68" |
Caster Dia. | 6 in |
Overall Cabinet Depth | 24" |
Cabinet Height Range | Full Height (59" and Taller) |
Caster Wheel Dia. | 6" |
Overall Width | 60 in |
Overall Height | 68 in |
Overall Depth | 24 in |
Overall WxDxH | 60 in x 24 in x 67 in |
Overall WxD | 60 in x 24 in |
Shelf Width | 21 1/2 in |
Caster Wheel Diameter | 6 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Ventilated, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Mobile, Number of Shelves 3, Overall Depth 24 in, Overall Height 67 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA WEATHERTIGHT 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable Storage Tote (110586)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 48x48, 2 Floor Locks, Load Retainers (PDEH48-6PH2FLLR)
- ECONOCO Deluxe Slack Hanger, PK100 (SPS/15)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- DURHAM MFG Top Tool Chest (321B-95)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black (Set of 2) (2-252BMC8)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TAWR362472-09)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- Strong Hold Mobile Cabinets