Shop All Mobile Cabinets
Strong Hold
Ventilated Door Storage Cabinet, 48 in W, 68 in H, 24 in D, Dark Gray
Mfr # 45-VB-243-CA
Zoro # G3433641
product price: $2,432.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,432.99
Free 30-Day Returns
Key Features
- Width of Cabinet 48 in
- Depth of Cabinet 24 in
- Height of Cabinet 68 in
- Number of Shelves 3
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 45-VB-243-CA
- Zoro # G3433641
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 68 in |
Caster Dia. | 6 in |
Overall Cabinet Height | 68" |
Cabinet Height Range | Full Height (59" and Taller) |
Caster Wheel Dia. | 6" |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 48" |
Overall Height | 68 in |
Overall Width | 48 in |
Overall WxDxH | 48 in x 24 in x 67 in |
Overall Depth | 24 in |
Shelf Width | 21 1/2 in |
Overall WxD | 48 in x 24 in |
Caster Wheel Diameter | 6 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Ventilated, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Mobile, Number of Shelves 3, Overall Depth 24 in, Overall Height 67 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- STANLEY DeWalt ToughSystem 2.0 Storage Organizer Impact-Resistant Poly 10 compartments Black/Yellow (DWST08040)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-RECON)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- ALERA Assembled Mobile Storage Cabinet, with Adjustable Shelves 36w x 24d x 66h, Black (CM6624BK)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black (Set of 2) (2-252BMC8)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Grey Gloss (252BMC85)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- Strong Hold Mobile Cabinets