Shop All Utility Carts
Strong Hold
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 2,000 lb
Mfr # SC2436-3
Zoro # G3432165
original price:
$1,252.50
22% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 24 in
- Overall Width 36 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # SC2436-3
- Zoro # G3432165
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 24 in |
Overall Width | 36 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Shelf Length | 24 in |
Top Shelf Height | 40 in |
Shelf Width | 36 in |
Lip Height | 3 in |
Handle Height | 39 1/2 in |
Compartment Width | 23 1/2 in |
Writing Shelf LxW | 35-1/4 in x 23-1/4 in |
Compartment Height | 3 in |
Top Shelf Lip Height | 3 in |
Caster Mounting Height | 7 1/2 in |
Overall LxWxH | 24 in x 36 in x 40 in |
Caster Stem Diameter | 5/8 in |
Compartment Length | 35 1/2 in |
Shelf LxW | 24 in x 36 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 3 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Water Based Enamel Finish, Gray Color, Overall Length 24 in, Overall Width 36 in, Number of Shelves 3, Capacity per Shelf 667 lb, Distance Between Shelves 11 1/2 in, Shelf Length 24 in, Shelf Width 36 in, Distance Between Middle and Bottom Shelf 11 1/2 in, Distance Between Top and Middle Shelf 11 1/2 in, Handle Height 39 1/2 in, Top Shelf Height 40 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Wh 5X2 Duralast (R-WH-5DB)
- KEEPER J-Hook, 3/8" W, Multicolored (06025)
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Blue (SD 2.2 BLUE)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG452089BEIG)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 42-3/5L x 30W x 35-3/5H (800315WH)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- Strong Hold Utility Carts