Shop All Utility Carts
Strong Hold
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb
Mfr # SC2436-2
Zoro # G3432171
product price: $1,005.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,005.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 24 in
- Overall Width 36 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # SC2436-2
- Zoro # G3432171
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 24 in |
Overall Width | 36 in |
Shelf Length | 24 in |
Caster Width | 2 in |
Shelf Width | 36 in |
Lip Height | 3 in |
Top Shelf Height | 40 in |
Caster Dia. | 6 in |
Handle Height | 39 1/2 in |
Overall LxWxH | 24 in x 36 in x 40 in |
Caster Wheel Width | 2 in |
Compartment Height | 3 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Height | 7 1/2 in |
Bottom Shelf Lip Height | 3 in |
Compartment Width | 23 1/2 in |
Caster Stem Diameter | 5/8 in |
Shelf LxW | 24 in x 36 in |
Compartment Length | 35 1/2 in |
Writing Shelf LxW | 35-1/4 in x 23-1/4 in |
Top Shelf Lip Height | 3 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Water Based Enamel Finish, Gray Color, Overall Length 24 in, Overall Width 36 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 26 1/2 in, Shelf Length 24 in, Shelf Width 36 in, Handle Height 39 1/2 in, Top Shelf Height 40 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L (BCT-2896-10K-95)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2801DX8)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- BOARDWALK Resin 2 Shelves, 300 lb (3485207)
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 36x24x69 1200 Pound Capacity (580562A)
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Shelf Flat Black, 38in x 17-1/2in, 5in Rubber Casters (800337)
- Strong Hold Utility Carts