Shop All Cabinet Workbenches
Strong Hold
Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height
Mfr # 103.1-300-MT-LT-VS-16DB-LB
Zoro # G3432731
product price: $12,176.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,176.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Ultimate Workbench With Maple Top
- Number of Doors 2
- Width 120"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 103.1-300-MT-LT-VS-16DB-LB
- Zoro # G3432731
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 120" |
Depth | 30" |
Height | 37" |
Drawer Height | 6 in |
Overall Depth | 30 in |
Overall Width | 120 in |
Overall Height | 37 in |
Overall WxD | 120 in x 30 in |
Description
Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 16, Number of Shelves 1, Overall Depth 30 in, Overall Height 37 in, Overall Load Capacity 4,800 lb, Overall Width 120 in, Top Metal Material Gauge Not Applicable, Included Components Drawers, Lower Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Drawer Height 6 in, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity 400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- 80/20 Standard 1.8 Constant Friction Hinge Blk (12080)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 96"L Gray Galvanized Steel (PCH-96)
- STRONG HOLD Work Bench Storage with 2 Compartments, Steel, 84" W, 34" Height (75-UC-301)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- LITTLE GIANT Bench Cabnet, Maple Top, 2 Doors (MJ3-LL-2D-2448)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- Strong Hold Cabinet Workbenches