Shop All Cabinet Workbenches
Strong Hold
Triple Shift Work Station, Includes 3Bins
Mfr # 92.10-3MS-302-4DB-RS-BS-DIV
Zoro # G0876791
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,171.00
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 4
- Width 108 in
- Depth 30 in
- Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 92.10-3MS-302-4DB-RS-BS-DIV
- Zoro # G0876791
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 108 in |
Depth | 30 in |
Height | 52 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 4 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Number of Drawers per Cabinet | 4 |
Includes | (3) Bins |
Top Thickness | 12 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 4, Width 108 in, Depth 30 in, Height 52 in, Cabinet Door Type Standard, Color Gray, Includes (3) Bins, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-501GY)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF43 BCP 4 W ft. x 3 W in. Lozier Wire Bin Front - Pack Of 20 (648412)
- BSC PREFERRED 48 x 40 x 5 1/10'' Economy Plastic Pallet (CPP110)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- Strong Hold Cabinet Workbenches