Shop All Cabinet Workbenches
Strong Hold
Triple Shift Cabinet, 6Adjustable Shelves
Mfr # 92.2-3MS-LD-166-SKL
Zoro # G0874384
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,226.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 0
- Width 108 in
- Depth 16 in
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 92.2-3MS-LD-166-SKL
- Zoro # G0874384
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 108 in |
Depth | 16 in |
Height | 32 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 0 |
Cabinet Door Type | Clearview |
Color | Gray |
Item | Cabinet Workbench |
Includes | (6) Adjustable Shelves, 3 Point Lock |
Top Thickness | 12 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Width 108 in, Depth 16 in, Height 32 in, Cabinet Door Type Clearview, Color Gray, Includes (6) Adjustable Shelves, 3 Point Lock, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack White Panel Size: 14"W x 60"H (701464-WHT)
- AKRO-MILS 12 gal Attached Lid Container, Blue, Plastic, Steel Hinge (66486CLDBL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 9 in H, 0.7 cu ft Volume Capacity (SNT185CL)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3072)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- Strong Hold Cabinet Workbenches