Shop All Tool Chests & Cabinets
Strong Hold
Tool Crib Cabinet, 4Shelves, 78" H x 60" W
Mfr # 56-CT-244
Zoro # G7628506
product price: $3,348.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,348.00
Free 30-Day Returns
Key Features
- Color Dark Gray
- Includes (4) Adjustable Shelves
- Method of Construction Welded
- Locking Points 3 Points
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56-CT-244
- Zoro # G7628506
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width of Cabinet | 60 in |
Overall Cabinet Height | 78" |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 60" |
Details
Item | Tool Crib Cabinet |
Color | Dark Gray |
Includes | (4) Adjustable Shelves |
Method of Construction | Welded |
Locking Points | 3 Points |
Assembled/Unassembled | Assembled |
Gauge | 12 |
Cabinet Color | Dark Gray |
Cabinet Handle Style | Swing |
Locking Cabinet | Yes |
Shelf Capacity | 1650 lb |
Number of Cabinet Shelves | 4 |
Cabinet Door Type | Standard |
Cabinet Locking Mechanism | Padlock Hasp |
Number of Doors | 4 |
Cabinet Strength Rating | Heavy Duty |
Description
Tool Crib Cabinet, Cabinet Color Dark Gray, Number of Doors 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 19mm (21902)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Green (KTI75124)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- Strong Hold Tool Chests & Cabinets