Shop All Tool Chests & Cabinets
Strong Hold
Tool Crib Cabinet, 4Shelves, 78" H x 48" W
Mfr # 46-CT-244
Zoro # G7657084
product price: $3,261.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,261.99
Free 30-Day Returns
Key Features
- Color Dark Gray
- Includes (4) Adjustable Shelves
- Overall Cabinet Width 48"
- Cabinet Locking Mechanism Padlock Hasp
- Cabinet Handle Style Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-CT-244
- Zoro # G7657084
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Cabinet Width | 48" |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 78" |
Details
Item | Tool Crib Cabinet |
Color | Dark Gray |
Includes | (4) Adjustable Shelves |
Cabinet Locking Mechanism | Padlock Hasp |
Cabinet Handle Style | Swing |
Cabinet Door Type | Standard |
Shelf Capacity | 1200 lb |
Locking Points | 3 Points |
Assembled/Unassembled | Assembled |
Method of Construction | Welded |
Number of Cabinet Shelves | 4 |
Cabinet Strength Rating | Heavy Duty |
Cabinet Color | Dark Gray |
Number of Doors | 1 |
Locking Cabinet | Yes |
Gauge | 12 |
Description
Tool Crib Cabinet, Cabinet Color Dark Gray, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Deep Impact (CMMT15894)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- TRIM-LOK Gasket Cutter, 1/4 in. Cutting Dia. (GSS851)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H (7CX86)
- URREA Tool Utility Cart, 5 Drawer, Red, Steel, 30 in W (X30U5)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- STM 5 Drawer Roller Cabinet (326530)
- GLOBAL INDUSTRIAL Roller Tool Cabinet, 13 Drawers, 42-3/8inW x 18inD x 38-5/8inH, Black (535654)
- Strong Hold Tool Chests & Cabinets