Shop All Tool Chests & Cabinets
Strong Hold
Tool Chest/Cabinet, 6 Drawer, Gray, Steel
Mfr # 3-TC-242-4/5-2DB-VS-6B
Zoro # G0870920
product price: $3,005.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,005.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Gray
- Material Steel
- Includes 3-Point Locking System
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3-TC-242-4/5-2DB-VS-6B
- Zoro # G0870920
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Combination Tool Chest/Cabinet |
Number of Drawers | 6 |
Color | Gray |
Material | Steel |
Includes | 3-Point Locking System |
Number of Shelves | 2 |
Gauge | 12 |
Caster Type | (2) Fixed, (2) Swivel with Brake |
Finish | Enamel |
Tool Storage Type Included | Tool Chest Combo |
Description
Combination Tool Chest/Cabinet, Number of Drawers 6, Gray, Enamel Finish, Number of Shelves 2, Steel, 12 Gauge, Caster Type (2) Fixed, (2) Swivel with Brake, Includes 3-Point Locking System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- DRILL AMERICA m48x5 Carbon Steel Hex Die (DWTSMH48X5)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- DISCO Tool Cabinet, 4 Drawer, Gray, 23-1/2 in W (80360)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- SWIVEL STORAGE SOLUTIONS Swivel Pro Rolling Tool Cabinet, 12 Drawer, Black, Steel, 60 in W x 24 in D x 39-1/4 in H (PRO603512)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- Strong Hold Tool Chests & Cabinets