Shop All Mobile Workbenches & Workstations
Strong Hold
Tool Bench, 2 Doors, 12 Drawers, 72" W
Mfr # 6-TC-360-12/5DB
Zoro # G7608090
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,612.99
Free 30-Day Returns
Key Features
- Finish Water Based Enamel
- Color Dark Gray
- Gauge 12
- Caster Dia. 6 in
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 6-TC-360-12/5DB
- Zoro # G7608090
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Caster Dia. | 6 in |
Details
Item | Tool Bench |
Finish | Water Based Enamel |
Color | Dark Gray |
Gauge | 12 |
Caster Material | Polyurethane |
Number of Doors | 2 |
Includes | 3 Point Locking System |
Drawer Load Rating | 400 lb |
Description
Number of Doors 2, Color Dark Gray, Caster Dia. 6 in, Caster Material Polyurethane, Drawer Load Rating 400 lb, Finish Water Based Enamel, Gauge 12, Includes 3 Point Locking System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 74"H, 4 Shelves, Chrome (45VX74)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2515-14)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 6 Shelves, Black (32V426)
- SSI SCHAEFER 44 lb Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, 19 11/16 in L, Blue (LF200606.0BL1)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- Strong Hold Mobile Workbenches & Workstations