Shop All Service Carts
Strong Hold
Tool and Die Cart, 3 Shelves, 32-1/2" L
Mfr # DC-3248-1/2C5-2VS-FLK
Zoro # G0876679
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,410.99
Free 30-Day Returns
Key Features
- Overall Length 32 1/2 in
- Overall Width 48 1/2 in
- Material Steel
- Color Dark Gray
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # DC-3248-1/2C5-2VS-FLK
- Zoro # G0876679
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Length | 32 1/2 in |
Overall Width | 48 1/2 in |
Caster Width | 2 in |
Shelf Length | 32 1/2 in |
Shelf Width | 48 1/2 in |
Top Shelf Height | 40 in |
Shelf LxW | 32 1/2 in x 48 1/2 in |
Details
Material | Steel |
Color | Dark Gray |
Load Capacity | 2000 lb |
Item | Tool and Die Cart |
Number of Shelves | 3 |
Utility Cart Shelf Style | Lipped/Flush Combination |
Cart Shelf Style | Lipped/Flush Combination |
Caster Material | Polyurethane |
Handle Included | Yes |
Caster Type | (2) Rigid, (2) Swivel with Brakes |
Distance Between Shelves | 19 1/2 in |
Capacity per Shelf | 667 lb |
Includes | (2) Tool and Die Holder Shelves, (1) Bottom Shelf with Lip, (2) Vise Shelves |
Gauge | 12 |
Description
Tool and Die Cart, Load Capacity 2000 lb, Steel Material, 12 Gauge, Water Based Enamel Finish, Dark Gray Color, Overall Length 32 1/2 in, Overall Width 48 1/2 in, Number of Shelves 3, Capacity per Shelf 667 lb, Distance Between Shelves 31 3/4 in, Shelf Length 32 1/2 in, Shelf Width 48 1/2 in, Includes (2) Tool and Die Holder Shelves, (1) Bottom Shelf with Lip, (2) Vise Shelves, Distance Between Middle and Bottom Shelf 19 1/2 in, Distance Between Top and Middle Shelf 12 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- TARPS NOW Industrial Curtain Track - 4 FT Length (TRACK-K4)
- SAFCO Hospitality Service Cart, One-Shelf, 32.5w x 20.5d x 38.75h, Mahogany (8962MH)
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL2436BRK)
- IMPACT PRODUCTS Bussing Cart, 3-Shelf, Casters, 20"Wx40"Lx38"H, Gray (IMP7006)
- LUXOR Large Coffee Cart - Cabinet (HE40C-B)
- Strong Hold Utility & Storage Carts