Shop All Service Carts
Strong Hold
Tool and Die Cart, 3 Shelves, 24" L
Mfr # DC-2436-3-2VS
Zoro # G0869511
original price:
$2,056.43
5% off
new price: $1,947.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,947.00
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 36 in
- Material Steel
- Color Dark Gray
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # DC-2436-3-2VS
- Zoro # G0869511
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Length | 24 in |
Overall Width | 36 in |
Top Shelf Height | 40 in |
Caster Width | 2 in |
Shelf Length | 24 in |
Shelf Width | 36 in |
Shelf LxW | 24 in x 36 in |
Details
Material | Steel |
Color | Dark Gray |
Load Capacity | 2000 lb |
Item | Tool and Die Cart |
Number of Shelves | 3 |
Distance Between Shelves | 16 1/4 in |
Gauge | 12 |
Utility Cart Shelf Style | Lipped/Flush Combination |
Includes | (3) Tool and Die Holder Shelves |
Caster Type | (2) Rigid, (2) Swivel with Brakes |
Handle Included | Yes |
Capacity per Shelf | 667 lb |
Cart Shelf Style | Lipped/Flush Combination |
Caster Material | Polyurethane |
Description
Tool and Die Cart, Load Capacity 2000 lb, Steel Material, 12 Gauge, Water Based Enamel Finish, Dark Gray Color, Overall Length 24 in, Overall Width 36 in, Number of Shelves 3, Capacity per Shelf 667 lb, Distance Between Shelves 31 in, Shelf Length 24 in, Shelf Width 36 in, Includes (3) Tool and Die Holder Shelves, Distance Between Middle and Bottom Shelf 16 1/4 in, Distance Between Top and Middle Shelf 14 3/4 in, Top Shelf Height 40 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (5VJ67)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- CARGOLOC Bungee Cords, Flat, 25" (32434)
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 27H (752245)
- EFFIZIENT 23” Peg-board Cart, 2 swivel casters w/brake, 2 swivel casters. (EF 23PEGP115P0)
- LUXOR Large Coffee Cart - Cabinet (HE40C-B)
- SAFCO Scoot Mobile File, 29.75w x 18.75d x 27h, Black/Silver (5370BL)
- Strong Hold Utility & Storage Carts