Strong Hold

Super Duty Bin Cabinet, 60 in W, 78 in H, 36" D, 188 Bins


product price: $6,150.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 60 in
  • Overall Depth 36"
  • Overall Height 78 in
  • Duty Rating Super Duty
  • Number of Bins 188
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 60 in
Overall Depth 36"
Overall Height 78 in
Bin Depth 7-3/8 in
Bin Height 3 in
Bin Width 4 in
Large Cabinet Bin H x W x D 8-1/4" x 14-3/4" x 7"
Small Door Bin H x W x D 3" x 4-1/2" x 7-3/8"
Width of Cabinet 60 in
Leg Height 6 in
Depth of Cabinet 36 in
Height of Cabinet 78 in
Bin HxWxD (160) 3 in x 4 1/8 in x 7 3/8 in, (28) 7 in x 8 1/4 in x 14 3/4 in
Cabinet Height Range Full Height (59" and Taller)
Overall WxDxH 60 in x 36 in 78 in
Overall WxD 60 in x 36 in

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (160) 3 in x 4 1/8 in x 7 3/8 in, (28) 7 in x 8 1/4 in x 14 3/4 in, Cabinet Color Dark Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 188, Number of Shelves 2, Overall Depth 36 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.